Check Availability
  • ACCUFORM 

    Inspection Tag By The Roll, 6.25x3, PK250

  • Item # 43Z223
  • Mfr. Model # TAR722
Inspection Tag By The Roll, 6.25x3, PK250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z223
Mfr. Model # TAR722
UNSPSC #55121503
Shipping Weight 2.17 lbs
Country of Origin USA *
Item Inspection Tag By The Roll
Material Cardstock
Legend Forklift Inspection If Any Items Are Faulty Repair Before Use
Height 6-1/4"
Width 3"
Hole Size 3/8"
Header Forklift Inspection
Legend Color Black
Background Color Yellow
Legend Style Text
Language English
Shape Rectangular
Write on Surface Yes
Reverse Side Legend Inspect Unit Carefully Before Signing Inspection Record
Header Legend Color Yellow
Header Background Color Black
* This product's country of origin is subject to change

Welcome Sign In