Check Availability
Fire Exit Sign,10" x 14",Aluminum
  • ACCUFORM 

    Fire Exit Sign,10" x 14",Aluminum

  • Item # 9VKU0
  • Mfr. Model # MEXT589VA
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 9VKU0
Mfr. Model # MEXT589VA
UNSPSC #55121704
Shipping Weight 0.56 lbs
Country of Origin USA *
Item Fire Exit Sign
Sign Subject Matter Exit and Entrance
Height 10"
Width 14"
Thickness 0.040"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend In Case Of Fire Do Not Use Elevators Use Stairways
Sign Legend Color Black, White
Sign Background Color Black, Red, White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 250 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms