Check Availability
  • ACCUFORM 

    Sign, In Case Of Fire, 7"x10"

  • Item # 9NPW8
  • Mfr. Model # MEXT545VP
Sign, In Case Of Fire, 7"x10"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9NPW8
Mfr. Model # MEXT545VP
UNSPSC #55121704
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Fire Exit Sign
Sign Subject Matter Exit and Entrance
Height 7"
Width 10"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend In Case Of Fire Do Not Use Elevators Use Stairways
Sign Legend Color Black, White
Sign Background Color Black, Red, White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms