Check Availability
Fire Exit Sign,7" x 10",Vinyl
  • ACCUFORM 

    Fire Exit Sign,7" x 10",Vinyl

  • Item # 8DKC3
  • Mfr. Model # MEXT452VS
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 8DKC3
Mfr. Model # MEXT452VS
UNSPSC #55121704
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Fire Exit Sign
Sign Subject Matter Exit and Entrance
Height 7"
Width 10"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header No Header
Legend In Case Of Fire Do Not Use Elevators Use Stairways
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms