Check Availability
  • ACCUFORM 

    Fire Equipment, No Header, Plastic, 6" x 8-1/2", With Mounting Holes, V-Shaped, Not Retroreflective

  • Item # 8YHV5
  • Mfr. Model # PSP621
Fire Equipment, No Header, Plastic, 6" x 8-1/2", With Mounting Holes, V-Shaped, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8YHV5
Mfr. Model # PSP621
UNSPSC #55121704
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Fire Blanket Sign
Sign Subject Matter Fire Equipment
Height 6"
Width 8-1/2"
Thickness 0.100"
Sign Material Plastic
Sign Mounting Style With Mounting Holes, V-Shaped
Header No Header
Legend Fire Blanket
Sign Legend Color White
Sign Background Color Red
Printed Language English
Sign Shape V-Shaped
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided Yes
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 212 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
Includes Mounting screws and self-adhesive foam tape
* This product's country of origin is subject to change

Compliance and Restrictions