Check Availability
  • ACCUFORM 

    Facility, Danger, Plastic, 24" x 36", With Mounting Holes, Not Retroreflective

  • Item # 35R628
  • Mfr. Model # MEQM213VP
Facility, Danger, Plastic, 24" x 36", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35R628
Mfr. Model # MEQM213VP
UNSPSC #55121704
Shipping Weight 1.65 lbs
Country of Origin USA *
Item Danger Sign
Sign Subject Matter Facility
Height 24"
Width 36"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Danger
Header Legend Color White
Header Background Color Black, Red
Legend Falling Material
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms