Check Availability
  • ACCUFORM 

    Exit Sign,10" x 14",Aluminum

  • Item # 3WCD8
  • Mfr. Model # MADM927VA
Exit Sign,10" x 14",Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3WCD8
Mfr. Model # MADM927VA
UNSPSC #55121704
Shipping Weight 0.51 lbs
Country of Origin USA *
Item Exit Sign
Sign Subject Matter Exit and Entrance
Height 10"
Width 14"
Thickness 0.040"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend Exit (Arrow Left)
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 250 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms