Check Availability
  • ACCUFORM 

    Evacuation, Assembly or Shelter, No Header, Aluminum, 14" x 10", With Mounting Holes

  • Item # 9X715
  • Mfr. Model # SBMFEX524VA
Evacuation, Assembly or Shelter, No Header, Aluminum, 14" x 10", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9X715
Mfr. Model # SBMFEX524VA
UNSPSC #55121718
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Emergency Sign
Sign Subject Matter Evacuation, Assembly or Shelter
Height 14"
Width 10"
Thickness 0.040"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend Severe Weather Shelter Area/Area De Refugio En Condiciones Atmosfericas Rigurosas
Sign Legend Color White
Sign Background Color Green
Printed Language English, Spanish
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 250 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.