Check Availability
  • ACCUFORM 

    Evacuation, Assembly or Shelter, No Header, Plastic, 12" x 14", With Mounting Holes, V-Shaped

  • Item # 9CW63
  • Mfr. Model # SBPSP392
Evacuation, Assembly or Shelter, No Header, Plastic, 12" x 14", With Mounting Holes, V-Shaped
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9CW63
Mfr. Model # SBPSP392
UNSPSC #55121704
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Emergency Sign
Sign Subject Matter Evacuation, Assembly or Shelter
Height 12"
Width 14"
Thickness 0.100"
Sign Material Plastic
Sign Mounting Style With Mounting Holes, V-Shaped
Header No Header
Legend Severe Weather Shelter Area/Area De Refugio En Condiciones Atmosfericas Rigurosas
Sign Legend Color White
Sign Background Color Green
Printed Language English, Spanish
Sign Shape V-Shaped
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided Yes
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 212 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
Includes Mounting screws and self-adhesive foam tape
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms