Check Availability
  • ACCUFORM 

    Evacuation, Assembly or Shelter, No Header, Plastic, 12" x 9", With Mounting Holes, L-Shaped

  • Item # 8EX78
  • Mfr. Model # SBPSP443
Evacuation, Assembly or Shelter, No Header, Plastic, 12" x 9", With Mounting Holes, L-Shaped
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8EX78
Mfr. Model # SBPSP443
UNSPSC #55121704
Shipping Weight 0.61 lbs
Country of Origin USA *
Item Emergency Sign
Sign Subject Matter Evacuation, Assembly or Shelter
Height 12"
Width 9"
Thickness 0.100"
Sign Material Plastic
Sign Mounting Style With Mounting Holes, L-Shaped
Header No Header
Legend Tornado Shelter/Refugio Contra Tornados
Sign Legend Color White
Sign Background Color Blue
Printed Language English, Spanish
Sign Shape L-Shaped
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided Yes
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 212 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
Includes Mounting screws and self-adhesive foam tape
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms