Check Availability
  • ACCUFORM 

    Employees and Visitors, Notice, Vinyl, 7" x 10", Adhesive Surface, Not Retroreflective

  • Item # 22CY86
  • Mfr. Model # 219106-7X10S
Employees and Visitors, Notice, Vinyl, 7" x 10", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22CY86
Mfr. Model # 219106-7X10S
UNSPSC #55121718
Shipping Weight 0.028 lbs
Country of Origin USA *
Item Notice Sign
Sign Subject Matter Employees and Visitors
Height 7"
Width 10"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Notice
Header Legend Color White
Header Background Color Blue
Legend All Visitors Must Check In At Office Before Entering Premises
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions