This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • ACCUFORM 

    Electrical Hazard, Warning, Aluminum, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 9GF73
  • Mfr. Model # MELC324VA
Electrical Hazard, Warning, Aluminum, 10" x 14", With Mounting Holes, Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 9GF73
Mfr. Model # MELC324VA
UNSPSC #55121704
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Warning Sign
Sign Subject Matter Electrical Hazard
Height 10"
Width 14"
Thickness 0.040"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Warning
Header Legend Color Black
Header Background Color Orange
Legend High Voltage Keep Away
Sign Legend Color Black
Sign Background Color Orange
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 250 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms