This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • ACCUFORM 

    Electrical Hazard, Warning, Vinyl, 10" x 14", Adhesive Surface, Not Retroreflective

  • Item # 8NMX4
  • Mfr. Model # MELC324VS
Electrical Hazard, Warning, Vinyl, 10" x 14", Adhesive Surface, Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 8NMX4
Mfr. Model # MELC324VS
UNSPSC #55121704
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Warning Sign
Height 10"
Width 14"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Warning
Header Legend Color Black
Header Background Color Orange
Legend High Voltage Keep Away
Sign Legend Color Black
Sign Background Color Orange
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms