This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • ACCUFORM 

    Danger Tag By The Roll, Cardstock, Do Not Operate Maintenance Department, 6-1/4" x 3", 100 PK

  • Item # 43Z210
  • Mfr. Model # TAR406
Danger Tag By The Roll, Cardstock, Do Not Operate Maintenance Department, 6-1/4" x 3", 100 PK

See alternate products available online.

Technical Specifications

Item # 43Z210
Mfr. Model # TAR406
UNSPSC #55121503
Shipping Weight 1.04 lbs
Country of Origin USA *
Item Danger Tag By The Roll
Material Cardstock
Legend Do Not Operate Maintenance Department
Height 6-1/4"
Width 3"
Hole Size 3/8"
Header Danger
Legend Color Black
Background Color Red, White
Legend Style Text
Write on Surface Yes
Reverse Side Legend This Energy Source Has Been Locked Out!
Header Legend Color White
Header Background Color Black, Red, White
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms