Check Availability
  • ACCUFORM 

    Danger Tag By The Roll, Cardstock, Do Not Operate Equipment Locked Out, 6-1/4" x 3", 250 PK

  • Item # 43Z207
  • Mfr. Model # TAR470
Danger Tag By The Roll, Cardstock, Do Not Operate Equipment Locked Out, 6-1/4" x 3", 250 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z207
Mfr. Model # TAR470
UNSPSC #55121503
Shipping Weight 2.17 lbs
Country of Origin USA *
Item Danger Tag By The Roll
Material Cardstock
Legend Do Not Operate Equipment Locked Out
Height 6-1/4"
Width 3"
Hole Size 3/8"
Header Danger
Legend Color Black
Background Color Red, White
Legend Style Text
Write on Surface Yes
Reverse Side Legend This Energy Source Has Been Locked Out!
Header Legend Color White
Header Background Color Black, Red, White
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms