Check Availability
  • ACCUFORM 

    Danger Tag, Polycarbonate, Height: 5-7/16", Width: 3-1/16", White

  • Item # 3VCV3
  • Mfr. Model # MPMTS08PTP
Danger Tag, Polycarbonate, Height: 5-7/16", Width: 3-1/16", White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These tags feature two-sided printing. The hole accommodates a standard padlock shackle.
Show More Close
 

Technical Specifications

Item # 3VCV3
Mfr. Model # MPMTS08PTP
UNSPSC #55121503
Catalog Page 1937
Shipping Weight 1.85 lbs
Country of Origin USA *
Legend/Background Color Red/White
Item Danger Tag
Legend Signed by, Date
Reverse Side Legend Do Not Remove This Tag Remarks___
Height 5-7/16"
Width 3-1/16"
Hole Size 3/8"
Tag Color White
Background Color White
Language English
Shape Rectangle
Header Danger
Standards 29 CFR 1910.145(f)(3), ANSI Z535.9
Tag Material Polycarbonate
Subject Matter Danger
* This product's country of origin is subject to change

Compliance and Restrictions