Check Availability
  • ACCUFORM 

    Danger Tag, Plastic, Height: 5-1/4", Width: 3-1/4", White

  • Item # 3VAX2
  • Mfr. Model # TAL362
Danger Tag, Plastic, Height: 5-1/4", Width: 3-1/4", White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for a variety of applications, these tags provide valuable safety information.
Show More Close
 

Technical Specifications

Item # 3VAX2
Mfr. Model # TAL362
UNSPSC #55121503
Catalog Page 1937
Shipping Weight 0.5 lbs
Country of Origin USA *
Legend/Background Color Black, Red/White
Item Danger Tag
Legend Do Not Open Valve
Height 5-1/4"
Width 3-1/4"
Tag Color White
Background Color White
Language English
Shape Rectangle
Header Danger
Standards 29 CFR 1910.145(f)(3), ANSI Z535.9
Tag Material Plastic
Subject Matter Lockout Tagout
* This product's country of origin is subject to change

Compliance and Restrictions