This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • ACCUFORM 

    Danger, Danger, Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 9E376
  • Mfr. Model # MRBH201VA
Danger, Danger, Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 9E376
Mfr. Model # MRBH201VA
UNSPSC #55121704
Catalog Page 0
Shipping Weight 0.38 lbs
Country of Origin USA *
Item Danger Sign
Height 7"
Width 10"
Thickness 0.040"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Danger
Header Legend Color White
Header Background Color Black, Red
Legend No Legend
Sign Background Color White
Sign Shape Rectangle
Legend Style Blank
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 250 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms