Check Availability
  • ACCUFORM 

    Danger, Danger, Cardstock, 10" x 14", Surface, Not Retroreflective

  • Item # 3ZZX6
  • Mfr. Model # MTMP150
Danger, Danger, Cardstock, 10" x 14", Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3ZZX6
Mfr. Model # MTMP150
UNSPSC #55121704
Shipping Weight 1.5 lbs
Country of Origin USA *
Item SignPad
Sign Subject Matter Danger
Height 10"
Width 14"
Thickness 0.010"
Sign Material Cardstock
Sign Mounting Style Surface
Header Danger
Header Legend Color White
Header Background Color Black, Red
Legend No Legend
Sign Background Color White
Sign Shape Rectangle
Legend Style Blank
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range 0 Degrees to 150 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close