Check Availability
  • ACCUFORM 

    Confined Space, Danger, Vinyl, 10" x 14", Adhesive Surface, Not Retroreflective

  • Item # 8N140
  • Mfr. Model # MCSP002VS
Confined Space, Danger, Vinyl, 10" x 14", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8N140
Mfr. Model # MCSP002VS
UNSPSC #55121704
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Danger Sign
Height 10"
Width 14"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Danger
Header Legend Color White
Header Background Color Black, Red
Legend Confined Space
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms