This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • ACCUFORM 

    Cleaning and Maintenance, No Header, Plastic, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 9V235
  • Mfr. Model # MHSK401VP
Cleaning and Maintenance, No Header, Plastic, 7" x 10", With Mounting Holes, Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 9V235
Mfr. Model # MHSK401VP
UNSPSC #55121718
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Housekeeping Sign
Sign Subject Matter Cleaning and Maintenance
Height 7"
Width 10"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend Pitch In!
Sign Legend Color White
Sign Background Color Green
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms