Check Availability
  • ACCUFORM 

    Chemical Label, 14 In. H, 10 In. W

  • Item # 9NXC1
  • Mfr. Model # ZFD842VP
Chemical Label, 14 In. H, 10 In. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9NXC1
Mfr. Model # ZFD842VP
UNSPSC #55121718
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Chemical Label
Height 14"
Legend/Background Color Blue, Red, Yellow, Black/White
Material Plastic
Width 10"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms