This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • ACCUFORM 

    Chemical, Gas or Hazardous Materials, No Header, Aluminum, 10" x 14", With Mounting Holes

  • Item # 9A648
  • Mfr. Model # MCPG526VA
Chemical, Gas or Hazardous Materials, No Header, Aluminum, 10" x 14", With Mounting Holes

See alternate products available online.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 9A648
Mfr. Model # MCPG526VA
UNSPSC #55121718
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Cylinder Sign
Height 10"
Width 14"
Thickness 0.040"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend Empty Cylinders Do Not Use
Sign Legend Color White
Sign Background Color Red
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 250 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms