Check Availability
  • ACCUFORM 

    Chemical, Gas or Hazardous Materials, No Header, Vinyl, 7" x 10", Adhesive Surface

  • Item # 8MZE0
  • Mfr. Model # MCPG589VS
Chemical, Gas or Hazardous Materials, No Header, Vinyl, 7" x 10", Adhesive Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8MZE0
Mfr. Model # MCPG589VS
UNSPSC #55121718
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Cylinder Sign
Sign Subject Matter Chemical, Gas or Hazardous Materials
Height 7"
Width 10"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header No Header
Legend Empty Cylinders Do Not Use
Sign Legend Color White
Sign Background Color Red
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms