Check Availability
  • Right-To-Understand (Know) Tags
  • ACCUFORM 

    Chemical, Gas or Hazardous Materials GHS Tags, Product Identifier, Plastic, 8-1/2"H x 3-7/8"

  • Item # 38W952
  • Mfr. Model # THS401PTM
Chemical, Gas or Hazardous Materials GHS Tags, Product Identifier, Plastic, 8-1/2"H x 3-7/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Large tag clearly identifies chemicals in the workplace for HazCom 2012/GHS compliance. Features write-in space and a set of adhesive vinyl labels: 9 pictograms and the signal words "Danger" and "Warning." Tag withstands pulls and tears for durability in dirty and greasy environments.
Show More Close
 

Technical Specifications

Item # 38W952
Mfr. Model # THS401PTM
UNSPSC #55121503
Shipping Weight 0.14 lbs
Country of Origin USA *
Item GHS Tags, Product Identifier
Hazard Communication Standard GHS
Legend Product Identifier
Height 8-1/2"
Width 3-7/8"
Background Color White
Header No Header
Language English
Reverse Side Legend Refer to Safety Data Sheet for More Information.
Hole Size 3/8"
Shape Rectangle
Write on Surface Yes
Includes Labels
Standards OSHA HCS 1910.1202
Tag Material Plastic
Subject Matter Chemical, Gas or Hazardous Materials
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms