Check Availability
  • ACCUFORM 

    Chart and Label Booklet Kit, English, 24" x 18", 1 EA

  • Item # 3TZG4
  • Mfr. Model # PPE248
Chart and Label Booklet Kit, English, 24" x 18", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Create and display a visual chart to identify your facility's specific needs for personal protective equipment (PPE). The laminated plastic chart has blank spaces for the placement of representative PPE labels. The label booklet contains 2" x 2" self-adhesive, vinyl images of common PPE products organized into seven categories: body, eye, foot, hand, head, hearing, and respiratory.
Show More Close
 

Technical Specifications

Item # 3TZG4
Mfr. Model # PPE248
UNSPSC #55121704
Shipping Weight 1.45 lbs
Country of Origin USA *
Item Chart and Label Booklet Kit
Language English
Material Plastic & Adhesive Vinyl
Height 24"
Width 18"
Includes 2" Peel Off Images
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms