Check Availability
Caution Tag, Barricades, Cardstock, 5-3/4" x 3-1/4"
  • ACCUFORM 

    Caution Tag, Barricades, Cardstock, 5-3/4" x 3-1/4"

  • Item # 43Z347
  • Mfr. Model # TAB105CTP
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 43Z347
Mfr. Model # TAB105CTP
UNSPSC #55121503
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Caution Tag
Material Cardstock
Legend Barricade Tag
Reverse Side Legend Barricade Tag Do Not Remove Notify Contact Person For Entry Instructions
Height 5-3/4"
Width 3-1/4"
Hole Size 3/8"
Grommet Material No Grommet
Legend Color Black
Background Color Yellow
Language English
Legend Style Text
Shape Rectangle
Header Legend Color Yellow
Header Background Color Black

* This product's country of origin is subject to change

Compliance and Restrictions