Check Availability
  • ACCUFORM 

    Caution Tag, Scaffolding, Cardstock, 5-3/4" x 3-1/4"

  • Item # 43Z280
  • Mfr. Model # TSS102CTP
Caution Tag, Scaffolding, Cardstock, 5-3/4" x 3-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z280
Mfr. Model # TSS102CTP
UNSPSC #55121503
Shipping Weight 0.7 lbs
Country of Origin USA *
Legend/Background Color Black/Yellow
Tag Subject Scaffolding
Item Caution Tag
Material Cardstock
Legend Caution This Scaffold Does Not Meet Federal/State OSHA Specifications
Height 5-3/4"
Width 3-1/4"
Hole Size 3/8"
Grommet Material No Grommet
Legend Color Black
Background Color Yellow
Language English
Shape Rectangle
Tag Material Cardstock
* This product's country of origin is subject to change

Compliance and Restrictions