Check Availability
  • ACCUFORM 

    Caution Sign,Fire Door,10"x14"

  • Item # 9E092
  • Mfr. Model # MEXT603VA
Caution Sign,Fire Door,10"x14"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9E092
Mfr. Model # MEXT603VA
UNSPSC #55121704
Shipping Weight 0.56 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Exit and Entrance
Height 10"
Width 14"
Thickness 0.040"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend Fire Door Do Not Block
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 250 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms