This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • ACCUFORM 

    Caution, Caution, Plastic, 10" x 14", Not Retroreflective

  • Item # 8NLD2
  • Mfr. Model # MRBH606VP
Caution, Caution, Plastic, 10" x 14", Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 8NLD2
Mfr. Model # MRBH606VP
UNSPSC #55121704
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Caution Sign
Height 10"
Width 14"
Thickness 0.055"
Sign Material Plastic
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend (Blank)
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Blank
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Welcome Sign In