This item has been discontinued.  For alternate products call 1-800-217-6872.

  • ACCUFORM 

    Caution, Caution, Cardstock, 10" x 14", Not Retroreflective

  • Item # 3ZZX8
  • Mfr. Model # MTMP650
Caution, Caution, Cardstock, 10" x 14", Not Retroreflective

Technical Specifications

Item # 3ZZX8
Mfr. Model # MTMP650
UNSPSC #55121704
Shipping Weight 1.52 lbs
Country of Origin USA *
Item SignPad
Sign Subject Matter Caution
Height 10"
Width 14"
Thickness 0.010"
Sign Material Cardstock
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend No Legend
Sign Background Color Yellow
Sign Shape Rectangle
Legend Style Blank
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range 0 Degrees to 150 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms