Check Availability
  • ACCUFORM 

    Ball Valve Lockout, Plastic, Red

  • Item # 11Y775
  • Mfr. Model # KDD440
  • (1)
Ball Valve Lockout, Plastic, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for locking out 1/4-turn ball valves with flat "dog-leg" handles. 1-pc. device fits most major brand ball valves.
Show More Close
 

Technical Specifications

Item # 11Y775
Mfr. Model # KDD440
UNSPSC #46171511
Shipping Weight 0.3 lbs
Country of Origin China *
Item Ball Valve Lockout
Color Red
Material Plastic
Max. Number of Padlocks 1
Padlock Shackle Max. Dia. 5/16"
Fits Pipe Size 1-1/2" to 2"
Handle Thickness 1/2"
Handle Width 1-1/2"
Height 7"
Width 5"
Length 5-5/8"
Legend Danger Locked Out
Temp. Range -20 Degrees to 180 Degrees F
For Use With Ball Valve
Standards OSHA 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms