Check Availability
  • ACCUFORM 

    Authorized Personnel and Restricted Access, Warning, Plastic, 14" x 10", With Mounting Holes

  • Item # 9WGN1
  • Mfr. Model # MRDM300VP
Authorized Personnel and Restricted Access, Warning, Plastic, 14" x 10", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9WGN1
Mfr. Model # MRDM300VP
UNSPSC #55121704
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Warning Sign
Sign Subject Matter Authorized Personnel and Restricted Access
Height 14"
Width 10"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Warning
Header Legend Color Black
Header Background Color Orange
Legend Authorized Personnel Only.
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms