Check Availability
  • ACCUFORM 

    Authorized Personnel and Restricted Access, Danger, Aluminum, 7" x 10", With Mounting Holes

  • Item # 8NLW8
  • Mfr. Model # MADM017VA
Authorized Personnel and Restricted Access, Danger, Aluminum, 7" x 10", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8NLW8
Mfr. Model # MADM017VA
UNSPSC #55121704
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Danger Sign
Sign Subject Matter Authorized Personnel and Restricted Access
Height 7"
Width 10"
Thickness 0.040"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Danger
Header Legend Color White
Header Background Color Black, Red
Legend Admittance Limited To Authorized Personnel
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 250 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms