Check Availability
  • ACCUFORM 

    Authorized Personnel and Restricted Access, Danger, Vinyl, 10" x 14", Adhesive Surface

  • Item # 22CX16
  • Mfr. Model # MCHG041VS
Authorized Personnel and Restricted Access, Danger, Vinyl, 10" x 14", Adhesive Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22CX16
Mfr. Model # MCHG041VS
UNSPSC #55121704
Shipping Weight 0.056 lbs
Country of Origin USA *
Item Danger Sign
Sign Subject Matter Authorized Personnel and Restricted Access
Height 10"
Width 14"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Danger
Header Legend Color White
Header Background Color Black, Red
Legend Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Welcome Sign In