Check Availability
  • ACCUFORM 

    Accident Prevention, Caution, Plastic, 10" x 14", Not Retroreflective

  • Item # 9PXX0
  • Mfr. Model # MSTF648VP
Accident Prevention, Caution, Plastic, 10" x 14", Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9PXX0
Mfr. Model # MSTF648VP
UNSPSC #55121704
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Accident Prevention
Height 10"
Width 14"
Thickness 0.055"
Sign Material Plastic
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend Step Down
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms