Check Availability
  • ACCUFORM 

    Accident Prevention, No Header, Vinyl, 17" x 17", Adhesive Floor, Not Retroreflective

  • Item # 33M101
  • Mfr. Model # PSR416
Accident Prevention, No Header, Vinyl, 17" x 17", Adhesive Floor, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33M101
Mfr. Model # PSR416
UNSPSC #55121704
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Slip-Gard Diamond Shape Floor Sign
Sign Subject Matter Accident Prevention
Height 17"
Width 17"
Thickness 0.020"
Sign Material Vinyl
Sign Mounting Style Adhesive Floor
Header No Header
Legend Slippery When Wet
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Diamond
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -20 Degrees to 140 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms