Check Availability
  • ACCO 

    Wire Paper Clip, No. 1

  • Item # 23K167
  • Mfr. Model # ACC72370
Wire Paper Clip, No. 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K167
Mfr. Model # ACC72370
UNSPSC #44122104
Shipping Weight 1.16 lbs
Country of Origin USA *
Item Paper Clip
Size No. 1
Color Silver
Material Wire
* This product's country of origin is subject to change

Compliance and Restrictions