Check Availability
  • ACCO 

    Wire Paper Clip, Jumbo

  • Item # 23K157
  • Mfr. Model # ACC72500
Wire Paper Clip, Jumbo
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K157
Mfr. Model # ACC72500
UNSPSC #44122104
Shipping Weight 2.89 lbs
Country of Origin USA *
Item Paper Clip
Size Jumbo
Color Silver
Material Wire
* This product's country of origin is subject to change

Compliance and Restrictions