Check Availability
  • AC GUARD 

    2" U-Shaped Keyed Padlock, Shackle: H: 2" W: 2"

  • Item # 5ULD5
  • Mfr. Model # ACL
2" U-Shaped Keyed Padlock, Shackle: H: 2" W: 2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Padlocks are keyed alike for convenient control.
Show More Close
 

Technical Specifications

Item # 5ULD5
Mfr. Model # ACL
UNSPSC #46171503
Catalog Page 3094
Shipping Weight 1.99 lbs
Country of Origin China *
Item U-Shaped Keyed Padlock
Body Height 2"
Body Material Steel
Body Thickness 3/4"
Body Width 2"
For Use With Mfr. No. ACGU
Number of Bumpers 0
Shackle Height 2"
Shackle Width 2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In