Check Availability
White Lockout Padlock, Different Key Type, Aluminum Body Material
  • ABUS 

    White Lockout Padlock, Different Key Type, Aluminum Body Material

  • Item # 45WM98
  • Mfr. Model # 19657
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 45WM98
Mfr. Model # 19657
UNSPSC #46171501
Shipping Weight 0.25 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Different
Body Material Aluminum
Shackle Dia. 1/4"
Shackle Height 1-1/2"
Shackle Material Plastic Encased Hardened Steel
Shackle Width 3/4"
Body Width 1-1/2"
Body Thickness 3/4"
Legend Danger Locked Out
Standards OSHA 1910.147
Body Height 3"
Body Finish Vinyl Covered
Body Color White
Non Removable Key Yes
Shackle Type Open
Number of Keys 1
Number of Pins 6

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms