Check Availability
  • ABUS 

    Red Lockout Padlock, Alike Key Type, Steel Body Material

  • Item # 5UKT8
  • Mfr. Model # 41HB/40 KA Red
Red Lockout Padlock, Alike Key Type, Steel Body Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A tough lock for use in harsh conditions, the ABUS 41 Eternaâ„¢ laminated steel padlock is made with high-quality recycled steel laminates that are individually coated with weather-resistant nonhazardous cadmium-free plating. This gives the lock a high level of rust resistance.
It is constructed with a hardened bottom steel plate and other features to resist picking and physical attack.
Show More Close
 

Technical Specifications

Item # 5UKT8
Mfr. Model # 41HB/40 KA Red
UNSPSC #46171501
Catalog Page 1952
Shipping Weight 0.52 lbs
Country of Origin Germany *
Item Lockout Padlock
Key Type Alike
Body Material Steel
Shackle Dia. 17/64"
Shackle Height 1-7/8"
Shackle Material Hardened Steel
Shackle Width 13/16"
Body Width 1-1/2"
Body Thickness 1"
Bumper Color Red
Standards Supports LEED Building Requirements
Body Height 1-3/8"
Body Finish Plated
Number of Bumpers 1
Body Color Red
Control Key Registration Required No
Shackle Type Open
Number of Pins 5
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms