Check Availability
  • ABUS 

    Red Lockout Padlock, Different Key Type, Aluminum Body Material, 1 EA

  • Item # 5UKK9
  • Mfr. Model # 72 HB/40-75 KD Red
Red Lockout Padlock, Different Key Type, Aluminum Body Material, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This compact lock has a lightweight, recycled aluminum body that is anodized inside and outside, with a highly-corrosion resistant NANO PROTECTâ„¢ plated steel shackle. A 6-pin cylinder helps to provide the maximum number of key changes.
Show More Close
 

Technical Specifications

Item # 5UKK9
Mfr. Model # 72 HB/40-75 KD Red
UNSPSC #46171501
Catalog Page 1952
Shipping Weight 0.3 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Different
Body Material Aluminum
Shackle Dia. 1/4"
Shackle Height 3"
Shackle Material Aluminum
Shackle Width 13/16"
Body Width 1-1/2"
Body Thickness 11/16"
Standards Supports LEED Building Requirements
Body Height 1-1/2"
Body Finish Anodized
Body Color Red
Control Key Registration Required No
Shackle Type Extended
Number of Pins 6
Padlock Body Shape Rectangular
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms