Check Availability
  • ABUS 

    Red Lockout Padlock, Different Key Type, Aluminum Body Material

  • Item # 35MD20
  • Mfr. Model # 74/40 KD RED
Red Lockout Padlock, Different Key Type, Aluminum Body Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ABUS lockout padlock is designed for lockout/tagout applications and to help keep equipment and employees safe from hazardous areas. This lightweight, nonmagnetic, dielectric padlock meets OSHA lockout regulations and is well suited for harsh industrial environments. NANO PROTECTâ„¢-coated steel shackle and aluminum lock body are corrosion and chemical resistant.
Show More Close
 

Technical Specifications

Item # 35MD20
Mfr. Model # 74/40 KD RED
UNSPSC #46171501
Catalog Page 1952
Shipping Weight 0.23 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Different
Body Material Aluminum
Shackle Dia. 1/4"
Shackle Height 1-1/2"
Shackle Material Plastic Encased Steel
Shackle Width 3/4"
Body Width 1-1/2"
Body Thickness 51/64"
Legend Danger Locked Out
Bumper Color Red
Includes English, Spanish, French Lockout Labels
Standards OSHA
Body Height 1-3/4"
Body Color Red
Shackle Type Open
Number of Keys 1
Number of Pins 6
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms