Check Availability
  • ABUS 

    Red Lockout Padlock, Alike Key Type, Aluminum Body Material

  • Item # 31NF03
  • Mfr. Model # 72/30 KA X 12
Red Lockout Padlock, Alike Key Type, Aluminum Body Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ABUS Ecolution 72 series safety lockout padlock is nonsparking and nonmagnetic, and designed for OSHA required identification in lockout/tagout applications. It has a lightweight recycled-aluminum body with a highly corrosion-resistant NANO PROTECTâ„¢ plated steel shackle.
This safety lock can withstand outdoor and harsh environments. Its lubrication is FDA approved for use in food industries. A 6-pin cylinder helps to provide the maximum number of key changes. The cylinder can be rekeyed to match an existing key.
Show More Close
 

Technical Specifications

Item # 31NF03
Mfr. Model # 72/30 KA X 12
UNSPSC #46171501
Catalog Page 1952
Shipping Weight 2.4 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Alike
Body Material Aluminum
Shackle Dia. 11/64"
Shackle Height 1"
Shackle Material Hardened Steel
Shackle Width 1"
Body Width 1-1/4"
Body Thickness 5/8"
Body Height 2-17/32"
Number of Bumpers 0
Body Color Red
Control Key Registration Required No
Shackle Type Open
Number of Keys 1
Number of Pins 5
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms