Check Availability
  • ABUS 

    Red Lockout Padlock, Alike Key Type, Aluminum Body Material, 1 EA

  • Item # 31NE93
  • Mfr. Model # 72/30 KA TT36
Red Lockout Padlock, Alike Key Type, Aluminum Body Material, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This padlock is designed for use in lockout applications. Use to help in keeping employees safe from hazardous areas.
Show More Close
 

Technical Specifications

Item # 31NE93
Mfr. Model # 72/30 KA TT36
UNSPSC #46171501
Shipping Weight 0.19 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Alike
Body Material Aluminum
Shackle Dia. 11/64"
Shackle Height 1"
Shackle Material Hardened Steel
Shackle Width 1"
Body Width 1-1/4"
Body Thickness 5/8"
Body Height 2-17/32"
Number of Bumpers 0
Body Color Red
Control Key Registration Required No
Shackle Type Open
Number of Keys 1
Number of Pins 5
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms