Check Availability
  • Keyed Padlocks
  • ABUS 

    Master-Keyed Padlock, Shrouded Shackle Type, 1/2" Shackle Height, Silver

  • Item # 5UKJ1
  • Mfr. Model # 24IB/60 MK
Master-Keyed Padlock, Shrouded Shackle Type, 1/2" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for use in harsh outdoor weather conditions, this high-security padlock is designed to withstand prying and other attacks. The key-retaining feature helps prevent you from leaving your valuables unsecured - it will only release the key when turned to the "locked" position.
Show More Close
 

Technical Specifications

Item # 5UKJ1
Mfr. Model # 24IB/60 MK
UNSPSC #46171501
Shipping Weight 0.45 lbs
Country of Origin Germany *
Item Keyed Padlock
Shackle Dia. 5/16"
Shackle Height 1/2"
Shackle Width 3/4"
Shackle Material Stainless Steel
Body Height 2-3/8"
Body Width 2-3/8"
Body Thickness 1"
Body Material Stainless Steel
Number of Pins 4
Key Type Master
Control Key Registration Required No
Opens with Key No. 238
For Use With 24 Series Master Key
Includes Keys
Body Color Silver
Body Dia. 2-23/64"
Body Finish Chrome Plated
National Stock No. No
High Security Yes
Padlock Body Shape Disc
Shackle Type Shrouded
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In