Check Availability
  • ABUS 

    Conventional Fixed Staple HaspH x 1-3/4"W x 3"L, Natural Finish

  • Item # 3MPJ5
  • Mfr. Model # 200/75
Conventional Fixed Staple HaspH x 1-3/4"W x 3"L, Natural Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fixed staple hasp is for flush-closing doors, gates, and cabinets.
Show More Close
 

Technical Specifications

Item # 3MPJ5
Mfr. Model # 200/75
UNSPSC #31162402
Catalog Page 1960
Shipping Weight 0.17 lbs
Country of Origin Germany *
Item Fixed Staple Hasp
Hasp Staple Type Fixed
Hasp Style Conventional
Hasp Material Steel
Hasp Finish Steel
Hasp Length 3"
Hasp Width 1-3/4"
Max. Shackle Dia. 5/16"
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms