Check Availability
  • ABUS 

    Conventional Fixed Staple Hasp, 1-1/2"H x 3/16"W x 2"L, Zinc Plated Finish

  • Item # 14Z366
  • Mfr. Model # 115/100
Conventional Fixed Staple Hasp, 1-1/2"H x 3/16"W x 2"L, Zinc Plated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fixed staple hasp is for flush-closing doors, gates, and cabinets.
Show More Close
 

Technical Specifications

Item # 14Z366
Mfr. Model # 115/100
UNSPSC #31162402
Catalog Page 1962
Shipping Weight 0.5 lbs
Country of Origin Germany *
Item Fixed Staple Hasp
Hasp Staple Type Fixed
Hasp Style Conventional
Hasp Material Steel
Hasp Finish Zinc
Hasp Length 2"
Hasp Width 3/16"
Hasp Height 1-1/2"
Max. Shackle Dia. 9/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In