Check Availability
  • ABUS 

    Combination Padlock, Resettable Front-Dial Location, 7/8" Shackle Height

  • Item # 6WNZ2
  • Mfr. Model # 158/40
Combination Padlock, Resettable Front-Dial Location, 7/8" Shackle Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a solid zinc die cast body and a double-bolted, hardened steel shackle, this medium-security padlock is great for securing luggage, tool boxes, storage lockers, and more. The 3-digit combination can be easily changed and set.
Show More Close
 

Technical Specifications

Item # 6WNZ2
Mfr. Model # 158/40
UNSPSC #46171501
Shipping Weight 0.36 lbs
Country of Origin China *
Item Combination Padlock
Body Height 1-3/4"
Body Material Die Cast Zinc
Body Thickness 7/8"
Body Width 1-1/2"
Control Key Registration Required No
Dial Location Front
For Use With Padlock Door Hasps
Key Control No
Key Type Combination
Number of Dials 3
Resettable Resettable
Shackle Dia. 1/4"
Shackle Height 7/8"
Shackle Material Hardened Steel
Shackle Width 7/8"
High Security Yes
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In